Motion
07845407

Made in USA
07845407

Shackle - 0.6250 in Size, 3.25 ton Capacity, Carbon Steel Material, Galvanized Coating
Mi Item #11680421
MFR #07845407
Price$49.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07845407

Shackle - 0.6250 in Size, 3.25 ton Capacity, Carbon Steel Material, Galvanized Coating
Mi Item #11680421
MFR #07845407

Mfr description
07845407 07845407 5/8" DIA Y2 1/2" LGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.83/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.7500 in
  • Head Holder Diameter
    5/8 in
  • Inside Width
    2
  • Jaw Inside Height
    2-7/16 in
  • Jaw Inside Width
    1-1/16 in
  • Maximum Thickness
    1-7/16 in
  • Nominal Chain Size
    5/8
  • Pin Diameter
    3/4 in
  • Shackle Size
    0.6250 in
  • Working Load Limit
    3.25 ton

Details

  • Finish Coating
    Galvanized
  • Load Limit
    3.25 Ton
  • Material
    Carbon Steel
  • Pin Type
    Screw
  • Standards Met
    ASME B30.26
  • Type
    Anchor
  • Weight Capacity
    3.25 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)