Motion
07845480

Made in USA
07845480

Shackle - 0.7500 in Size, 4.75 ton Capacity, Carbon Steel Material, Galvanized Coating
MI ITEM #11680422
MFR #07845480
Price$70.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07845480

Shackle - 0.7500 in Size, 4.75 ton Capacity, Carbon Steel Material, Galvanized Coating
MI ITEM #11680422
MFR #07845480

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.08/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.8750 in
  • Head Holder Diameter
    3/4 in
  • Inside Width
    2
  • Jaw Inside Height
    2-13/16 in
  • Jaw Inside Width
    1-1/4 in
  • Maximum Thickness
    1-3/4 in
  • Nominal Chain Size
    3/4
  • Pin Diameter
    7/8 in
  • Shackle Size
    0.7500 in
  • Working Load Limit
    4.75 ton

Details

  • Finish Coating
    Galvanized
  • Load Limit
    4.75 Ton
  • Material
    Carbon Steel
  • Pin Type
    Screw
  • Standards Met
    ASME B30.26
  • Type
    Anchor
  • Weight Capacity
    4.75 ton

Overview

Mfr description
07845480 07845480 3/4" DIA Y3" LGTH DROP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought