Motion
07845647

Made in USA
07845647

Shackle - 1.0000 in Size, 8.5 ton Capacity, Carbon Steel Material, Galvanized Coating
Mi Item #11680424
MFR #07845647
Price$128.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07845647

Shackle - 1.0000 in Size, 8.5 ton Capacity, Carbon Steel Material, Galvanized Coating
Mi Item #11680424
MFR #07845647

Mfr description
07845647 07845647 1" DIA Y3 3/4" LGTH DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.55/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.1250 in
  • Head Holder Diameter
    1 in
  • Inside Width
    2-1/2
  • Jaw Inside Height
    3-3/4 in
  • Jaw Inside Width
    1-11/16 in
  • Maximum Thickness
    2-3/8 in
  • Nominal Chain Size
    1
  • Pin Diameter
    1-1/8 in
  • Shackle Size
    1.0000 in
  • Working Load Limit
    8.5 ton

Details

  • Finish Coating
    Galvanized
  • Load Limit
    8.50 Ton
  • Material
    Carbon Steel
  • Pin Type
    Screw
  • Standards Met
    ASME B30.26
  • Type
    Anchor
  • Weight Capacity
    8.5 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)