Motion
07845720

Made in USA
07845720

1-1/8" Nominal Chain Size, 9.5 Ton Carbon Steel Screw Anchor Shackle 1-1/8" Diam, 1-1/4" Pin Diam, 4-1/4" High x 1-13/16" Wide Inside Jaw, 2-15/16" Inside Width, 2-5/8" Max Body Thickness
MI ITEM #11680425
MFR #07845720
Price$191.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07845720

1-1/8" Nominal Chain Size, 9.5 Ton Carbon Steel Screw Anchor Shackle 1-1/8" Diam, 1-1/4" Pin Diam, 4-1/4" High x 1-13/16" Wide Inside Jaw, 2-15/16" Inside Width, 2-5/8" Max Body Thickness
MI ITEM #11680425
MFR #07845720

Mfr description
07845720 07845720 1 1/8"DIA.X4 1/4"LGTH
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.10/each

Specifications

Dimensions

  • Head Holder Diameter
    1-1/8 in
  • Inside Width
    3
  • Jaw Inside Height
    4-1/4 in
  • Jaw Inside Width
    1-13/16 in
  • Maximum Thickness
    2-5/8 in
  • Nominal Chain Size
    1-1/8
  • Pin Diameter
    1-1/4 in

Details

  • Finish Coating
    Galvanized
  • Load Limit
    9.50 Ton
  • Material
    Carbon Steel
  • Pin Type
    Screw
  • Type
    Anchor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)