Motion
07845803

Made in USA
07845803

1-1/4" Nominal Chain Size, 12 Ton Carbon Steel Screw Anchor Shackle 1-1/4" Diam, 1-3/8" Pin Diam, 4-1/2" High x 2" Wide Inside Jaw, 3-1/4" Inside Width, 3" Max Body Thickness
MI ITEM #11680426
MFR #07845803
Price$273.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07845803

1-1/4" Nominal Chain Size, 12 Ton Carbon Steel Screw Anchor Shackle 1-1/4" Diam, 1-3/8" Pin Diam, 4-1/2" High x 2" Wide Inside Jaw, 3-1/4" Inside Width, 3" Max Body Thickness
MI ITEM #11680426
MFR #07845803

Mfr description
07845803 07845803 1 1/4"DIA.X4 1/2"LGTH
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.48/each

Specifications

Dimensions

  • Head Holder Diameter
    1-1/4 in
  • Inside Width
    3-1/4
  • Jaw Inside Height
    4-1/2 in
  • Jaw Inside Width
    2 in
  • Maximum Thickness
    3 in
  • Nominal Chain Size
    1-1/4
  • Pin Diameter
    1-3/8 in

Details

  • Finish Coating
    Galvanized
  • Load Limit
    12.00 Ton
  • Material
    Carbon Steel
  • Pin Type
    Screw
  • Type
    Anchor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)