Motion
07847288

Made in USA
07847288

7/16" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
Mi Item #11680429
MFR #07847288
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07847288

7/16" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
Mi Item #11680429
MFR #07847288

Mfr description
07847288 07847288 FOR 7/16" FORGED U-BOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • For Rope Diameter
    7/16

Details

  • Finish Coating
    Galvanized
  • Material
    Forged Steel
  • Minimum Clips Required
    2
  • PSC Code
    4010
  • Type
    Wire Rope U-Bolt Clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)