Motion
07848013

Made in USA
07848013

1/4-20 UNC, 1-1/4" Long, Round U Bolt Clamp with No Mount Plate for 1/4" Pipe;3/4" Thread Length, 9/16" Wide, Steel
Mi Item #11680431
MFR #07848013
Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07848013

1/4-20 UNC, 1-1/4" Long, Round U Bolt Clamp with No Mount Plate for 1/4" Pipe;3/4" Thread Length, 9/16" Wide, Steel
Mi Item #11680431
MFR #07848013

Mfr description
07848013 07848013 1/4"9/16"X1 1/4"PK 10
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.38/each

Specifications

Dimensions

  • For Pipe Size
    1/4 in
  • Length
    1-1/4 in
  • Thread Length
    3/4 in
  • Thread Size
    1/4-20
  • Width
    9/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Includes
    (2) Nuts
  • Material
    Steel
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)