Motion
07848021

Made in USA
07848021

1/4-20 UNC, 1-1/4" Long, Round U Bolt Clamp with No Mount Plate for 3/8" Pipe;5/8" Thread Length, 3/4" Wide, Steel
MI ITEM #11680432
MFR #07848021
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07848021

1/4-20 UNC, 1-1/4" Long, Round U Bolt Clamp with No Mount Plate for 3/8" Pipe;5/8" Thread Length, 3/4" Wide, Steel
MI ITEM #11680432
MFR #07848021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Pipe Size
    3/8 in
  • Length
    1-1/4 in
  • Thread Length
    5/8 in
  • Thread Size
    1/4-20
  • Width
    3/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Includes
    (2) Nuts
  • Material
    Steel
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC

Overview

Mfr description
07848021 07848021 1/4"X3/4"X1 1/4" PK 10
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought