1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
07848088
1/4-20 UNC, 3-1/4" Long, Round U Bolt Clamp with No Mount Plate for 1-1/2" Pipe;1-3/8" Thread Length, 2" Wide, Steel
MI ITEM #
11680438
MFR #
07848088
Price
$27.33
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 07848088
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
07848088
1/4-20 UNC, 3-1/4" Long, Round U Bolt Clamp with No Mount Plate for 1-1/2" Pipe;1-3/8" Thread Length, 2" Wide, Steel
MI ITEM #
11680438
MFR #
07848088
Mfr description
07848088 07848088 1/4"X2"X3 1/4" (10PK)
Steel is strong & durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes & coatings
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$27
.33
/each
Add to Cart
Specifications
Dimensions
For Pipe Size
1-1/2 in
Length
3-1/4 in
Thread Length
1-3/8 in
Thread Size
1/4-20
Width
2 in
Details
Finish Coating
Zinc-Plated
Includes
(2) Nuts
Material
Steel
Mount Type
No Mount Plate
Shape
Round
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items