Motion
07848153

Made in USA
07848153

5/16-18 UNC, 2-11/16" Long, Round U Bolt Clamp with No Mount Plate for 1-1/2" Pipe;1" Thread Length, 2" Wide, Steel
MI ITEM #11680444
MFR #07848153
List Price$36.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07848153

5/16-18 UNC, 2-11/16" Long, Round U Bolt Clamp with No Mount Plate for 1-1/2" Pipe;1" Thread Length, 2" Wide, Steel
MI ITEM #11680444
MFR #07848153

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.23/each for your price

Overview

Mfr description
07848153 07848153 5/16"X2"X211/16" U-BOL
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Finish Coating
    Zinc-Plated
  • For Pipe Size
    1-1/2 in
  • Includes
    (2) Nuts
  • Length
    2-11/16 in
  • Material
    Steel
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Length
    1 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text