Motion
07848161

Made in USA
07848161

5/16-18 UNC, 3-3/16" Long, Round U Bolt Clamp with No Mount Plate for 2" Pipe;1" Thread Length, 2-1/2" Wide, Steel
Mi Item #11680445
MFR #07848161
Price$38.90/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07848161

5/16-18 UNC, 3-3/16" Long, Round U Bolt Clamp with No Mount Plate for 2" Pipe;1" Thread Length, 2-1/2" Wide, Steel
Mi Item #11680445
MFR #07848161

Mfr description
07848161 5/16"X21/2"X33/16" U-B
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.90/pk

Specifications

Dimensions

  • For Pipe Size
    2 in
  • Length
    3-3/16 in
  • Thread Length
    1 in
  • Thread Size
    5/16-18
  • Width
    2-1/2 in

Details

  • Finish Coating
    Zinc-Plated
  • Includes
    (2) Nuts
  • Material
    Steel
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)