Motion
07848179

Made in USA
07848179

5/16-18 UNC, 3-11/16" Long, Round U Bolt Clamp with No Mount Plate for 2-1/2" Pipe;1" Thread Length, 3" Wide, Steel
MI ITEM #11680446
MFR #07848179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07848179

5/16-18 UNC, 3-11/16" Long, Round U Bolt Clamp with No Mount Plate for 2-1/2" Pipe;1" Thread Length, 3" Wide, Steel
MI ITEM #11680446
MFR #07848179

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07848179 07848179 5/16"X3"X311/16" U-BOL
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Finish Coating
    Zinc-Plated
  • For Pipe Size
    2-1/2 in
  • Includes
    (2) Nuts
  • Length
    3-11/16 in
  • Material
    Steel
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Length
    1 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text