Motion
07848203

Made in USA
07848203

3/8-16 UNC, 2-1/4" Long, Round U Bolt Clamp with No Mount Plate for 1/2" Pipe;1-1/4" Thread Length, 1" Wide, Steel
Mi Item #11680447
MFR #07848203
Price$39.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07848203

3/8-16 UNC, 2-1/4" Long, Round U Bolt Clamp with No Mount Plate for 1/2" Pipe;1-1/4" Thread Length, 1" Wide, Steel
Mi Item #11680447
MFR #07848203

Mfr description
07848203 07848203 3/8"X1"X21/4" 10PK U-B
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.28/each

Specifications

Dimensions

  • For Pipe Size
    1/2 in
  • Length
    2-1/4 in
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16
  • Width
    1 in

Details

  • Finish Coating
    Zinc-Plated
  • Includes
    (2) Nuts
  • Material
    Steel
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)