Motion
07848237

Made in USA
07848237

3/8-16 UNC, 2-3/4" Long, Round U Bolt Clamp with No Mount Plate for 1-1/4" Pipe;1-1/8" Thread Length, 1-3/4" Wide, Steel
MI ITEM #11680450
MFR #07848237
List Price$48.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07848237

3/8-16 UNC, 2-3/4" Long, Round U Bolt Clamp with No Mount Plate for 1-1/4" Pipe;1-1/8" Thread Length, 1-3/4" Wide, Steel
MI ITEM #11680450
MFR #07848237

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.08/each for your price

Overview

Mfr description
07848237 07848237 3/8"X13/4"X23/4" 10PK
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Finish Coating
    Zinc-Plated
  • For Pipe Size
    1-1/4 in
  • Includes
    (2) Nuts
  • Length
    2-3/4 in
  • Material
    Steel
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Length
    1-1/8 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Width
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text