Motion
07848245

Made in USA
07848245

3/8-16 UNC, 2-5/8" Long, Round U Bolt Clamp with No Mount Plate for 1-1/2" Pipe;1-1/4" Thread Length, 2" Wide, Steel
MI ITEM #11680451
MFR #07848245
List Price$47.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07848245

3/8-16 UNC, 2-5/8" Long, Round U Bolt Clamp with No Mount Plate for 1-1/2" Pipe;1-1/4" Thread Length, 2" Wide, Steel
MI ITEM #11680451
MFR #07848245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.70/each for your price

Overview

Mfr description
07848245 07848245 3/8-16X2X 2-5/8 10/PK
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Finish Coating
    Zinc-Plated
  • For Pipe Size
    1-1/2 in
  • Includes
    (2) Nuts
  • Length
    2-5/8 in
  • Material
    Steel
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text