Motion
07848260

Made in USA
07848260

3/8-16 UNC, 3-5/8" Long, Round U Bolt Clamp with No Mount Plate for 2-1/2" Pipe;1-1/4" Thread Length, 3" Wide, Steel
MI ITEM #11680453
MFR #07848260
Price$56.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07848260

3/8-16 UNC, 3-5/8" Long, Round U Bolt Clamp with No Mount Plate for 2-1/2" Pipe;1-1/4" Thread Length, 3" Wide, Steel
MI ITEM #11680453
MFR #07848260

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.10/each

Specifications

Dimensions

  • For Pipe Size
    2-1/2 in
  • Length
    3-5/8 in
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16
  • Width
    3 in

Details

  • Finish Coating
    Zinc-Plated
  • Includes
    (2) Nuts
  • Material
    Steel
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC

Overview

Mfr description
07848260 07848260 3/8"X3"X35/8" 10PK U-B
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought