Motion
07848310

Made in USA
07848310

1/2-13 UNC, 5" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;1-1/2" Thread Length, 3-1/2" Wide, Steel
MI ITEM #11680456
MFR #07848310
List Price$125.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07848310

1/2-13 UNC, 5" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;1-1/2" Thread Length, 3-1/2" Wide, Steel
MI ITEM #11680456
MFR #07848310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$125.25/each for your price

Overview

Mfr description
07848310 07848310 1/2"X31/2"X5" 10PK U-B
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Finish Coating
    Zinc-Plated
  • For Pipe Size
    3 in
  • Includes
    (2) Nuts
  • Length
    5 in
  • Material
    Steel
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Length
    1-1/2 in
  • Thread Size
    1/2-13
  • Thread Standard
    UNC
  • Width
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text