Motion
07990047

Made in USA
07990047

36 Inch Long x 5/8 Inch Wide x 0.63 Inch Thick, Air Hardening Tool Steel, D-2 Flat Stock;Tolerances: +.250 Inch Long, +.005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
MI ITEM #11680484
MFR #07990047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07990047

36 Inch Long x 5/8 Inch Wide x 0.63 Inch Thick, Air Hardening Tool Steel, D-2 Flat Stock;Tolerances: +.250 Inch Long, +.005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
MI ITEM #11680484
MFR #07990047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    0.6300 in
  • Width
    5/8 in

Details

  • Length Tolerance
    + .250 in
  • Material
    Air Hardening Tool Steel
  • Material Specification
    D-2
  • Square Tolerance
    +/- .001 in
  • Thickness Tolerance
    +/- .001 in
  • Width Tolerance
    + .005 in

Overview

Mfr description
07990047 07990047 5/8X5/8X36" D2 AIR HAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought