Motion
07990310

Made in USA
07990310

36 Inch Long x 1-1/2 Inch Wide x 3/4 Inch Thick, Air Hardening Tool Steel, D-2 Flat Stock;Tolerances: +.250 Inch Long, +.005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
Mi Item #11680509
MFR #07990310
Price$587.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07990310

36 Inch Long x 1-1/2 Inch Wide x 3/4 Inch Thick, Air Hardening Tool Steel, D-2 Flat Stock;Tolerances: +.250 Inch Long, +.005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
Mi Item #11680509
MFR #07990310

Mfr description
07990310 07990310 3/4X1-1/2X36" D2 AIR H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$587.75/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    3/4 in
  • Width
    1-1/2 in

Details

  • Length Tolerance
    + .250 in
  • Material
    Air Hardening Tool Steel
  • Material Specification
    D-2
  • Square Tolerance
    +/- .001 in
  • Thickness Tolerance
    +/- .001 in
  • Width Tolerance
    + .005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)