Motion
07990369

Made in USA
07990369

36 Inch Long x 3/4 Inch Wide x 3/4 Inch Thick, Air Hardening Tool Steel, D-2 Flat Stock;Tolerances: +.250 Inch Long, +.005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
MI ITEM #11680514
MFR #07990369
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07990369

36 Inch Long x 3/4 Inch Wide x 3/4 Inch Thick, Air Hardening Tool Steel, D-2 Flat Stock;Tolerances: +.250 Inch Long, +.005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
MI ITEM #11680514
MFR #07990369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07990369 07990369 3/4X3/4X36" D2 AIR HAR

Specifications

  • Length
    36 in
  • Length Tolerance
    + .250 in
  • Material
    Air Hardening Tool Steel
  • Material Specification
    D-2
  • Square Tolerance
    +/- .001 in
  • Thickness
    3/4 in
  • Thickness Tolerance
    +/- .001 in
  • Width
    3/4 in
  • Width Tolerance
    + .005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text