1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08005951
2.42" ID, Steel Zinc Plated BCE Band Style Clamp; 0.12" Thick, 2-1/4" Hose
MI ITEM #
11680547
MFR #
08005951
List Price
$17.98
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
Made in USA 08005951
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08005951
2.42" ID, Steel Zinc Plated BCE Band Style Clamp; 0.12" Thick, 2-1/4" Hose
MI ITEM #
11680547
MFR #
08005951
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$17.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08005951 08005951 BCE SERIES ZINC 2-1/4
Specifications
Hose Size
2-1/4 in
Inside Diameter
2.42 in
Material
Steel Zinc Plated
Thickness
0.12 in
Type
BCE Band Style Clamp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data