1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08006009
3.67" ID, Steel Zinc Plated BCE Band Style Clamp; 0.12" Thick, 3-1/2" Hose
Mi Item #
11680552
MFR #
08006009
Price
$18.28
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
Made in USA 08006009
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08006009
3.67" ID, Steel Zinc Plated BCE Band Style Clamp; 0.12" Thick, 3-1/2" Hose
Mi Item #
11680552
MFR #
08006009
Mfr description
08006009 08006009 BCE SERIES ZINC 3-1/2
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$18
.28
/each
Add to Cart
Specifications
Dimensions
Hose Size
3-1/2 in
Inside Diameter
3.67 in
Thickness
0.12 in
Details
Material
Steel Zinc Plated
Type
BCE Band Style Clamp
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items