1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
Made in USA 08006082
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08006082
7.17" ID, Steel Zinc Plated BCE Band Style Clamp; 0.12" Thick, 7" Hose
MI ITEM #
11680558
MFR #
08006082
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08006082 08006082 BCE SERIES ZINC 7 BAND
Specifications
Inside Diameter
7.17 in
Material
Steel Zinc Plated
Hose Size
7 in
Type
BCE Band Style Clamp
Thickness
0.12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data