1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08006090
8.17" ID, Steel Zinc Plated BCE Band Style Clamp; 0.12" Thick, 8" Hose
MI ITEM #
11680559
MFR #
08006090
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
Made in USA 08006090
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08006090
8.17" ID, Steel Zinc Plated BCE Band Style Clamp; 0.12" Thick, 8" Hose
MI ITEM #
11680559
MFR #
08006090
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08006090 08006090 BCE SERIES ZINC 8 BAND
Specifications
Hose Size
8 in
Inside Diameter
8.17 in
Material
Steel Zinc Plated
Thickness
0.12 in
Type
BCE Band Style Clamp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data