Motion
08006447

Made in USA
08006447

5/16-18 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 1-1/8" Pipe;1" Thread Length, Grade C-1018 Steel
MI ITEM #11680560
MFR #08006447
List Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08006447

5/16-18 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 1-1/8" Pipe;1" Thread Length, Grade C-1018 Steel
MI ITEM #11680560
MFR #08006447

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.88/each for your price

Overview

Mfr description
08006447 08006447 UD-5 SERIES PLAIN1-1/8
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Finish Coating
    Uncoated
  • For Pipe Size
    1-1/8 in
  • Includes
    (2) Hex Nuts
  • Material
    Steel
  • Material Grade
    C-1018
  • Mount Type
    Clamping/Guillotine
  • Shape
    Round
  • Thread Length
    1 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text