Motion
08006504

Made in USA
08006504

5/16-18 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 1-7/8" Pipe;1" Thread Length, Grade C-1018 Steel
Mi Item #11680566
MFR #08006504
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08006504

5/16-18 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 1-7/8" Pipe;1" Thread Length, Grade C-1018 Steel
Mi Item #11680566
MFR #08006504

Mfr description
08006504 08006504 UD-5 SERIES PLAIN1-7/8
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • For Pipe Size
    1-7/8 in
  • Thread Length
    1 in
  • Thread Size
    5/16-18

Details

  • Finish Coating
    Uncoated
  • Includes
    (2) Hex Nuts
  • Material
    Steel
  • Material Grade
    C-1018
  • Mount Type
    Clamping/Guillotine
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)