Motion
08006553

Made in USA
08006553

5/16-18 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 3" Pipe;1-1/2" Thread Length, Grade C-1018 Steel
MI ITEM #11680571
MFR #08006553
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08006553

5/16-18 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 3" Pipe;1-1/2" Thread Length, Grade C-1018 Steel
MI ITEM #11680571
MFR #08006553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08006553 08006553 UD-5 SERIES PLAIN 3 LI
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Finish Coating
    Uncoated
  • For Pipe Size
    3 in
  • Includes
    (2) Hex Nuts
  • Material
    Steel
  • Material Grade
    C-1018
  • Mount Type
    Clamping/Guillotine
  • Shape
    Round
  • Thread Length
    1-1/2 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text