Motion
08006652

Made in USA
08006652

5/16-18 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 2-1/2" Pipe;1-1/4" Thread Length, Grade C-1018 Steel
Mi Item #11680581
MFR #08006652
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08006652

5/16-18 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 2-1/2" Pipe;1-1/4" Thread Length, Grade C-1018 Steel
Mi Item #11680581
MFR #08006652

Mfr description
08006652 08006652 UD-5 SERIES ZINC2-1/2
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • For Pipe Size
    2-1/2 in
  • Thread Length
    1-1/4 in
  • Thread Size
    5/16-18

Details

  • Finish Coating
    Zinc-Plated
  • Includes
    (2) Hex Nuts
  • Material
    Steel
  • Material Grade
    C-1018
  • Mount Type
    Clamping/Guillotine
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)