Motion
08006694

Made in USA
08006694

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 2-1/4" Pipe;1-1/2" Thread Length, 2-3/4" Wide, Grade C-1018, Grade 2 (Nut) Steel
Mi Item #11680585
MFR #08006694
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08006694

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 2-1/4" Pipe;1-1/2" Thread Length, 2-3/4" Wide, Grade C-1018, Grade 2 (Nut) Steel
Mi Item #11680585
MFR #08006694

Mfr description
08006694 08006694 U SERIES PLAIN 2.25 GU
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.33/each

Specifications

Dimensions

  • For Pipe Size
    2-1/4 in
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16
  • Width
    2-3/4 in

Details

  • Finish Coating
    Uncoated
  • Includes
    (2) Serrated Flange Nuts
  • Material
    Steel
  • Material Grade
    C-1018, Grade 2 (Nut)
  • Mount Type
    Clamping/Guillotine
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)