Motion
08006801

Made in USA
08006801

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 5-1/2" Pipe;1-1/2" Thread Length, 6" Wide, Grade C-1018, Grade 2 (Nut) Steel
MI ITEM #11680597
MFR #08006801
List Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08006801

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 5-1/2" Pipe;1-1/2" Thread Length, 6" Wide, Grade C-1018, Grade 2 (Nut) Steel
MI ITEM #11680597
MFR #08006801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.40/each for your price

Overview

Mfr description
08006801 08006801 U SERIES PLAIN 5.50 GU
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Finish Coating
    Uncoated
  • For Pipe Size
    5-1/2 in
  • Includes
    (2) Serrated Flange Nuts
  • Material
    Steel
  • Material Grade
    C-1018, Grade 2 (Nut)
  • Mount Type
    Clamping/Guillotine
  • Shape
    Round
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text