Motion
08006884

Made in USA
08006884

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 3-1/2" Pipe;1-1/2" Thread Length, 4" Wide, Grade C-1018, Grade 2 (Nut) Steel
Mi Item #11680605
MFR #08006884
Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08006884

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 3-1/2" Pipe;1-1/2" Thread Length, 4" Wide, Grade C-1018, Grade 2 (Nut) Steel
Mi Item #11680605
MFR #08006884

Mfr description
08006884 08006884 U SERIES ZINC 3.50 GUI
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.40/each

Specifications

Dimensions

  • For Pipe Size
    3-1/2 in
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16
  • Width
    4 in

Details

  • Finish Coating
    Zinc-Plated
  • Includes
    (2) Serrated Flange Nuts
  • Material
    Steel
  • Material Grade
    C-1018, Grade 2 (Nut)
  • Mount Type
    Clamping/Guillotine
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)