Motion
08006892

Made in USA
08006892

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 3-7/8" Pipe;1-1/2" Thread Length, 4-1/4" Wide, Grade C-1018, Grade 2 (Nut) Steel
MI ITEM #11680606
MFR #08006892
List Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08006892

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 3-7/8" Pipe;1-1/2" Thread Length, 4-1/4" Wide, Grade C-1018, Grade 2 (Nut) Steel
MI ITEM #11680606
MFR #08006892

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.03/each for your price

Overview

Mfr description
08006892 08006892 U SERIES ZINC 3.88 GUI
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Finish Coating
    Zinc-Plated
  • For Pipe Size
    3-7/8 in
  • Includes
    (2) Serrated Flange Nuts
  • Material
    Steel
  • Material Grade
    C-1018, Grade 2 (Nut)
  • Mount Type
    Clamping/Guillotine
  • Shape
    Round
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Width
    4-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text