Motion
08007106

Made in USA
08007106

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 2" Pipe;1-1/2" Thread Length, 2-1/2" Wide, Grade 304, Grade 2 (Nut) Stainless Steel
Mi Item #11680627
MFR #08007106
Price$20.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08007106

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 2" Pipe;1-1/2" Thread Length, 2-1/2" Wide, Grade 304, Grade 2 (Nut) Stainless Steel
Mi Item #11680627
MFR #08007106

Mfr description
08007106 08007106 U SERIES SS 2.00 GUILL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.75/each

Specifications

Dimensions

  • For Pipe Size
    2 in
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16
  • Width
    2-1/2 in

Details

  • Includes
    (2) Serrated Flange Nuts
  • Material
    Stainless Steel
  • Material Grade
    304, Grade 2 (Nut)
  • Mount Type
    Clamping/Guillotine
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)