Motion
08007130

Made in USA
08007130

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 2-3/4" Pipe;1-1/2" Thread Length, 3-1/4" Wide, Grade 304, Grade 2 (Nut) Stainless Steel
MI ITEM #11680630
MFR #08007130
Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08007130

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 2-3/4" Pipe;1-1/2" Thread Length, 3-1/4" Wide, Grade 304, Grade 2 (Nut) Stainless Steel
MI ITEM #11680630
MFR #08007130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.50/each

Specifications

Dimensions

  • For Pipe Size
    2-3/4 in
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16
  • Width
    3-1/4 in

Details

  • Includes
    (2) Serrated Flange Nuts
  • Material
    Stainless Steel
  • Material Grade
    304, Grade 2 (Nut)
  • Mount Type
    Clamping/Guillotine
  • Shape
    Round
  • Thread Standard
    UNC

Overview

Mfr description
08007130 08007130 U SERIES SS 2.75 GUILL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought