Motion
08007197

Made in USA
08007197

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 5" Pipe;1-1/2" Thread Length, 5-1/2" Wide, Grade 304, Grade 2 (Nut) Stainless Steel
MI ITEM #11680636
MFR #08007197
List Price$49.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08007197

3/8-16 UNC, Round U Bolt Clamp with Clamping/Guillotine Mount for 5" Pipe;1-1/2" Thread Length, 5-1/2" Wide, Grade 304, Grade 2 (Nut) Stainless Steel
MI ITEM #11680636
MFR #08007197

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.30/each for your price

Overview

Mfr description
08007197 08007197 U SERIES SS 5.00 GUILL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16
  • Includes
    (2) Serrated Flange Nuts
  • Material Grade
    304, Grade 2 (Nut)
  • Mount Type
    Clamping/Guillotine
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    5 in
  • Width
    5-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text