Motion
08064842

Made in USA
08064842

3/4" Diam, 90° Tooth Angle, 21 TPI, Standard (Shape), Form Type High Speed Steel Female Diamond Knurl Wheel - 3/8" Face Width, 1/4" Hole, Circular Pitch, Series KP
MI ITEM #11680639
MFR #08064842
List Price$57.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08064842

3/4" Diam, 90° Tooth Angle, 21 TPI, Standard (Shape), Form Type High Speed Steel Female Diamond Knurl Wheel - 3/8" Face Width, 1/4" Hole, Circular Pitch, Series KP
MI ITEM #11680639
MFR #08064842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.68/each for your price

Overview

Mfr description
08064842 08064842 3/4X3/8X1/4" 21TPI FEM
  • Female diamond wheels are used to create a male diamond knurl pattern
  • They are used to create a raised diamond design
  • Female diamond wheels are recommended if a two-wheel knurling tool is unavailable
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Form or Cut Type
    Form
  • Knurl Diameter
    3/4 in
  • Knurl Series
    KP
  • Knurl Shape
    Standard
  • Pitch
    21 TPI
  • Pitch System
    Circular
  • Pattern
    Female Diamond
  • Material
    High Speed Steel
  • Face Width
    3/8 in
  • Hole Diameter
    1/4 in
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text