Motion
08078420

Made in USA
08078420

5° 0.07" Small End Diam, 1-1/2" LOC, 3 Flute High Speed Steel Tapered Square End Mill - 3-1/4" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11680646
MFR #08078420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08078420

5° 0.07" Small End Diam, 1-1/2" LOC, 3 Flute High Speed Steel Tapered Square End Mill - 3-1/4" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11680646
MFR #08078420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08078420 08078420 .070X3/8X1-1/2X3-1/4"
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    5.00
  • Length of Cut
    1-1/2 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/8 in
  • Overall Length
    3-1/4 in
  • Center Cutting
    Yes
  • End Type
    Square
  • Material
    High Speed Steel
  • Small End Diameter
    0.0700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text