Overview
Mfr description
08078529 08078529 5/32X1/2X2X3-7/8" 3FL
- High Speed Steel (HSS) provides good wear resistance
- It is commonly used for general purpose applications on both ferrous and nonferrous materials
- Uncoated tools do not feature supportive treatments on the cutting edge
- They are are used at reduced speeds for general applications on nonferrous metals.
Specifications
- Finish CoatingUncoated
- Taper Angle Per Side5.00
- Length of Cut2 in
- Number Of Flutes3
- Shank Diameter1/2 in
- Overall Length3-7/8 in
- Center CuttingYes
- End TypeSquare
- Flute DirectionRight Hand
- Flute TypeSpiral
- MaterialHigh Speed Steel
- Small End Diameter5/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data