Motion
08078586

Made in USA
08078586

10° 1/16" Small End Diam, 1" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 2-7/8" OAL, 1/2" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11680655
MFR #08078586
List Price$84.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08078586

10° 1/16" Small End Diam, 1" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 2-7/8" OAL, 1/2" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11680655
MFR #08078586

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.40/each for your price

Overview

Mfr description
08078586 08078586 1/16X1/2X1X2-1/2" 3FL
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Finish Coating
    Uncoated
  • Taper Angle Per Side
    10.00
  • Length of Cut
    1 in
  • Number Of Flutes
    3
  • Shank Diameter
    1/2 in
  • Overall Length
    2-7/8 in
  • Center Cutting
    Yes
  • End Type
    Square
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Small End Diameter
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text