Motion
08078594

Made in USA
08078594

10° 5/32" Small End Diam, 1" LOC, 3 Flute High Speed Steel Tapered Square End Mill - 3-1/8" OAL, 1/2" Shank Diam, Centercutting
MI ITEM #11680656
MFR #08078594
List Price$79.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08078594

10° 5/32" Small End Diam, 1" LOC, 3 Flute High Speed Steel Tapered Square End Mill - 3-1/8" OAL, 1/2" Shank Diam, Centercutting
MI ITEM #11680656
MFR #08078594

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$79.40/each for your price

Overview

Mfr description
08078594 08078594 5/32X1/2X1X3-1/8" 3FL
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    10.00
  • Length of Cut
    1 in
  • Number Of Flutes
    3
  • Shank Diameter
    1/2 in
  • Overall Length
    3-1/8 in
  • Center Cutting
    Yes
  • End Type
    Square
  • Material
    High Speed Steel
  • Small End Diameter
    5/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text