Motion
08078602

Made in USA
08078602

10° 5/32" Small End Diam, 2" LOC, 3 Flute High Speed Steel Tapered Square End Mill - 4-1/4" OAL, 3/4" Shank Diam, Centercutting
MI ITEM #11680657
MFR #08078602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08078602

10° 5/32" Small End Diam, 2" LOC, 3 Flute High Speed Steel Tapered Square End Mill - 4-1/4" OAL, 3/4" Shank Diam, Centercutting
MI ITEM #11680657
MFR #08078602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08078602 08078602 5/32X3/4X2X4-1/4" 3FL
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    10.00
  • Length of Cut
    2 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/4 in
  • Overall Length
    4-1/4 in
  • Center Cutting
    Yes
  • End Type
    Square
  • Material
    High Speed Steel
  • Small End Diameter
    5/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text