Motion
08078610

Made in USA
08078610

10° 1/2" Small End Diam, 3-1/4" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 5-3/4" OAL, 1-1/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11680658
MFR #08078610
List Price$468.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08078610

10° 1/2" Small End Diam, 3-1/4" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 5-3/4" OAL, 1-1/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11680658
MFR #08078610

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$468.75/each for your price

Overview

Mfr description
08078610 08078610 1/2X1-1/4X3-1/4X5-5/8"
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Finish Coating
    Uncoated
  • Taper Angle Per Side
    10.00
  • Length of Cut
    3-1/4 in
  • Number Of Flutes
    4
  • Shank Diameter
    1-1/4 in
  • Overall Length
    5-3/4 in
  • Center Cutting
    Yes
  • End Type
    Square
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Small End Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text