Motion
08098600

Made in USA
08098600

850 Lbs. Load Limit, 3-5/32 Inches Long x 1/4 Inch Diameter Jaw Eye Swivel;3/4 Inch Inside Width, 1-1/4 Inch Outside Width, 1/4 Inch Pin Diameter, 2-7/16 Inch Reach, 3/4 Inch Jaw Inside Height, 1/2 Inch Jaw Inside Wide, 3/4 Inch Upper Eye Inside Height
Mi Item #11680663
MFR #08098600
Price$47.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08098600

850 Lbs. Load Limit, 3-5/32 Inches Long x 1/4 Inch Diameter Jaw Eye Swivel;3/4 Inch Inside Width, 1-1/4 Inch Outside Width, 1/4 Inch Pin Diameter, 2-7/16 Inch Reach, 3/4 Inch Jaw Inside Height, 1/2 Inch Jaw Inside Wide, 3/4 Inch Upper Eye Inside Height
Mi Item #11680663
MFR #08098600

Mfr description
08098600 08098600 1/4" DRP FDGD JAW & EY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.03/each

Specifications

Dimensions

  • Head Holder Diameter
    1/4 in
  • Inside Width
    3/4 in
  • Jaw Inside Height
    3/4 in
  • Jaw Inside Width
    1/2 in
  • Outside Width
    1-1/4 in
  • Overall Length
    3-5/32 in
  • Pin Diameter
    1/4 in
  • Reach
    2-7/16 in
  • Upper Eye Inside Height
    3/4 in

Details

  • Finish Coating
    Galvanized
  • Load Capacity
    850 lb
  • Material
    Carbon Steel
  • Swivel Type
    Jaw & Eye Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)