Motion
08098618

Made in USA
08098618

1, 250 Lbs. Load Limit, 3-3/4 Inches Long x 5/16 Inch Diameter Jaw Eye Swivel;1 Inch Inside Width, 1-5/8 Inch Outside Width, 5/16 Inch Pin Diameter, 2-7/8 Inch Reach, 13/16 Inch Jaw Inside Height, 1/2 Inch Jaw Inside Wide, 3/4 Inch Upper Eye Inside Height
Mi Item #11680664
MFR #08098618
Price$50.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08098618

1, 250 Lbs. Load Limit, 3-3/4 Inches Long x 5/16 Inch Diameter Jaw Eye Swivel;1 Inch Inside Width, 1-5/8 Inch Outside Width, 5/16 Inch Pin Diameter, 2-7/8 Inch Reach, 13/16 Inch Jaw Inside Height, 1/2 Inch Jaw Inside Wide, 3/4 Inch Upper Eye Inside Height
Mi Item #11680664
MFR #08098618

Mfr description
08098618 08098618 5/16" DRP FDGD JAW & E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.98/each

Specifications

Dimensions

  • Head Holder Diameter
    5/16 in
  • Inside Width
    1 in
  • Jaw Inside Height
    13/16 in
  • Jaw Inside Width
    1/2 in
  • Outside Width
    1-5/8 in
  • Overall Length
    3-3/4 in
  • Pin Diameter
    5/16 in
  • Reach
    2-7/8 in
  • Upper Eye Inside Height
    3/4 in

Details

  • Finish Coating
    Galvanized
  • Load Capacity
    1,250 lb
  • Material
    Carbon Steel
  • Swivel Type
    Jaw & Eye Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)