Motion
08098626

Made in USA
08098626

2, 250 Lbs. Load Limit, 4-5/8 Inches Long x 3/8 Inch Diameter Jaw Eye Swivel;1-1/4 Inch Inside Width, 2 Inch Outside Width, 3/08 Inch Pin Diameter, 3-1/2 Inch Reach, 1-1/16 Inch Jaw Inside Height, 11/16 Inch Jaw Inside Wide, 1 Inch Upper Eye Inside Height
MI ITEM #11680665
MFR #08098626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08098626

2, 250 Lbs. Load Limit, 4-5/8 Inches Long x 3/8 Inch Diameter Jaw Eye Swivel;1-1/4 Inch Inside Width, 2 Inch Outside Width, 3/08 Inch Pin Diameter, 3-1/2 Inch Reach, 1-1/16 Inch Jaw Inside Height, 11/16 Inch Jaw Inside Wide, 1 Inch Upper Eye Inside Height
MI ITEM #11680665
MFR #08098626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08098626 08098626 3/8" DRP FDGD JAW & EY

Specifications

  • Finish Coating
    Galvanized
  • Head Holder Diameter
    3/8 in
  • Inside Width
    1-1/4 in
  • Jaw Inside Height
    1-1/16 in
  • Jaw Inside Width
    11/16 in
  • Load Capacity
    2,250 lb
  • Material
    Carbon Steel
  • Outside Width
    2 in
  • Overall Length
    4-5/8 in
  • Pin Diameter
    3/8 in
  • Reach
    3-1/2 in
  • Swivel Type
    Jaw & Eye Swivel
  • Upper Eye Inside Height
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text