Motion
08098634

Made in USA
08098634

3, 600 Lbs. Load Limit, 6-1/8 Inches Long x 1/2 Inch Diameter Jaw Eye Swivel;1-1/2 Inch Inside Width, 2-1/2 Inch Outside Width, 1/2 Inch Pin Diameter, 4-11/16 Inch Reach, 1-3/8 Inch Jaw Inside Height, 3/4 Inch Jaw Inside Wide, 1-1/4 Inch Upper Eye Inside Height
Mi Item #11680666
MFR #08098634
Price$76.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08098634

3, 600 Lbs. Load Limit, 6-1/8 Inches Long x 1/2 Inch Diameter Jaw Eye Swivel;1-1/2 Inch Inside Width, 2-1/2 Inch Outside Width, 1/2 Inch Pin Diameter, 4-11/16 Inch Reach, 1-3/8 Inch Jaw Inside Height, 3/4 Inch Jaw Inside Wide, 1-1/4 Inch Upper Eye Inside Height
Mi Item #11680666
MFR #08098634

Mfr description
08098634 08098634 1/2" DRP FDGD JAW & EY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.95/each

Specifications

Dimensions

  • Head Holder Diameter
    1/2 in
  • Inside Width
    1-1/2 in
  • Jaw Inside Height
    1-3/8 in
  • Jaw Inside Width
    3/4 in
  • Outside Width
    2-1/2 in
  • Overall Length
    6-1/8 in
  • Pin Diameter
    1/2 in
  • Reach
    4-11/16 in
  • Upper Eye Inside Height
    1-1/4 in

Details

  • Finish Coating
    Galvanized
  • Load Capacity
    3,600 lb
  • Material
    Carbon Steel
  • Swivel Type
    Jaw & Eye Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)