Motion
08098642

Made in USA
08098642

5, 200 Lbs. Load Limit, 7-3/8 Inches Long x 5/8 Inch Diameter Jaw Eye Swivel;1-3/4 Inch Inside Width, 3 Inch Outside Width, 5/8 Inch Pin Diameter, 5-1/2 Inch Reach, 1-1/2 Inch Jaw Inside Height, 15/16 Inch Jaw Inside Wide, 1-5/8 Inch Upper Eye Inside Height
MI ITEM #11680667
MFR #08098642
List Price$130.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08098642

5, 200 Lbs. Load Limit, 7-3/8 Inches Long x 5/8 Inch Diameter Jaw Eye Swivel;1-3/4 Inch Inside Width, 3 Inch Outside Width, 5/8 Inch Pin Diameter, 5-1/2 Inch Reach, 1-1/2 Inch Jaw Inside Height, 15/16 Inch Jaw Inside Wide, 1-5/8 Inch Upper Eye Inside Height
MI ITEM #11680667
MFR #08098642

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$130.45/each for your price

Overview

Mfr description
08098642 08098642 5/8" DRP FDGD JAW & EY

Specifications

  • Finish Coating
    Galvanized
  • Head Holder Diameter
    5/8 in
  • Inside Width
    1-3/4 in
  • Jaw Inside Height
    1-1/2 in
  • Jaw Inside Width
    15/16 in
  • Load Capacity
    5,200 lb
  • Material
    Carbon Steel
  • Outside Width
    3 in
  • Overall Length
    7-3/8 in
  • Pin Diameter
    5/8 in
  • Reach
    5-1/2 in
  • Swivel Type
    Jaw & Eye Swivel
  • Upper Eye Inside Height
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text