Motion
08099053

Made in USA
08099053

2,400 Lb Capacity, Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/2" Shank, 1-1/2" Thread Length, Shoulder
Mi Item #11680669
MFR #08099053
Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08099053

2,400 Lb Capacity, Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/2" Shank, 1-1/2" Thread Length, Shoulder
Mi Item #11680669
MFR #08099053

Mfr description
08099053 08099053 1/2-13X1 1/2 SHOULD.TY
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.55/each

Specifications

Dimensions

  • Shank Length
    1-1/2 in
  • Thread Length
    1-1/2 in
  • Thread Size
    1/2-13

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)