Motion
08252124

Made in USA
08252124

1-1/2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 3/8" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #11680741
MFR #08252124
List Price$114.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08252124

1-1/2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 3/8" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #11680741
MFR #08252124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$114.23/each for your price

Overview

Mfr description
08252124 08252124 1 1/2" FLYCUTTERS

Specifications

  • Head Diameter
    1-1/2 in
  • Includes
    No Bit
  • Number Of Bits Included
    1
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight
  • Tool Bit Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text