1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08252132
2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 3/8" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #
11680742
MFR #
08252132
List Price
$129.33
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 08252132
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08252132
2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 3/8" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #
11680742
MFR #
08252132
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$129.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08252132 08252132 2" FLYCUTTERS
Specifications
Shank Diameter
3/4 in
Shank Type
Straight
Number Of Bits Included
1
Head Diameter
2 in
Includes
No Bit
Tool Bit Size
3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought